Beli hioki 4256 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  2. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  3. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  4. Hioki Multimeter Digital (Multitester)
    50%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  5. Hioki Communication Package
    Mulai

    Rp3.199.900

    Hioki Communication Package
    atribut:
    • AS ONE Part Number: 64-3413-84
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: USB communication cable, communication adapter, CD-R (PC software), instruction manual
    • Suitable Model: DT4250 series, DT4280 series
    • Supported OS: Compatible with Windows 10
    • Suitable Tool Models: DT4251/DT4252/DT4253/DT4254/DT4255/DT4256/DT4261/DT4281/DT4282
  6. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  7. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. Hioki Pin Uji (Jarum Probe Uji)
    Mulai

    Rp429.900

    Hioki Pin Uji (Jarum Probe Uji)
    Deskripsi:
    Attaches to the tip of the banana plug cable
  10. Hioki Power Quality Analyzer
    Mulai

    Rp109.999.900

    Hioki Power Quality Analyzer
    Deskripsi:
    Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1
    atribut:
    • Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
  11. Hioki Digital Multimeter (Multitester)
    Mulai

    Rp6.299.900

    Hioki Digital Multimeter (Multitester)
    atribut:
    • Calibration documents: Associated
    • Detection Method: True Effective Value Rectification (RMS)
Daftar Harga hioki 4256 Terbaru November 2026
Hioki Multimeter Digital (Multitester)Rp2.699.900
Hioki AC Clamp TesterRp2.199.900
Hioki Multimeter Digital (Multitester)Rp759.900
Hioki Multimeter Digital (Multitester)Rp2.099.900
Hioki Communication PackageRp3.199.900
Hioki Clamp on Earth TesterRp15.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Hioki Tang Ampere ACRp1.799.900
Hioki Tang Ampere AC/DCRp8.499.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)